Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, High Speed Steel, 0.0433 in Depth of Cut
- Mfr # 3904066
- Zoro # G3781782
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
7 in
Depth of Cut
0.0433 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3904066
- Zoro #
- G3781782
- UPC #
- 4021169682018
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Number of Inserts
- 1
- Coolant Fed
- Coolant Through
- ISO Number
- M270TD075C075L700
- ANSI Code
- M270TD075C075L700
- Compatible Hardware
- Insert Screw M4x0.5 x 15.9 T15, Torx Wrench
- Max. Speed
- 52,000 RPM
- Insert Style
- M270HF
- Shank Type - Machining
- Straight
- Insert Holding Type
- Screw
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- Features
- Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications
Dimensions
- Overall Length
- 7 in
- Depth of Cut
- 0.0433 in
- Insert Size
- M270HF0750
- Shank Dia.
- 3/4 in
- Head Projection Length
- 2.8000 in
- Neck Dia.
- 0.7067 in
- Shank Length
- 4.2000 in
- Max. Cutting Dia.
- 3/4 in
- Head Dia.
- 3/4 in
- Wire Rope Length
- 7 in
- Length
- 7 in
- Fits Chest Size
- Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3/4 in, Depth of Cut 0.0433 in, Shank Dia. 3/4 in, Overall Length 7 in, ANSI Code M270TD075C075L700, Compatible Hardware Insert Screw M4x0.5 x 15.9 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.