Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M170 Series, High Speed Steel, 6.00mm Depth of Cut
- Mfr # 3930981
- Zoro # G3800655
product price:Â
$
1,007.99
/ea
Free Shipping & Returns
Key Features
Series
M170
Overall Length
55.00mm
Depth of Cut
6.00mm
Material - Machining
High Speed Steel
Insert Size
12T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3930981
- Zoro #
- G3800655
- UPC #
- 4021169679735
- Country of Origin
- Mexico
- Item
- Indexable Profiling End Mill
- Series
- M170
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -2.5 Degrees Radial
- Number of Inserts
- 8
- Insert Holding Type
- Top and Hole Clamping
- Insert Style
- RD.X
- Coolant Fed
- Coolant Through
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- ISO Number
- M170D100Z08RD12
- ANSI Code
- M170D100Z08RD12
- Features
- Designed for Maximum Performance, Ideally Suited for Die and Mold Manufacturing, Premium Nickel-Coated Bodies
- Max. Speed
- 3,900 RPM
- Compatible Hardware
- Heavy-Duty Clamp Screw, Insert Screw M3.5x0.6 x 7.7 T15, SHCS with Coolant Groove, Torx Driver
Dimensions
- Overall Length
- 55.00mm
- Depth of Cut
- 6.00mm
- Insert Size
- 12T3
- Max. Cutting Dia.
- 100.00mm
- Arbor Dia.
- 32.00mm
- Hub Outside Dia.
- 80.00mm
- Wire Rope Length
- 55.00mm
- Length
- 55.00mm
- Fits Chest Size
- Designed for Maximum Performance, Ideally Suited for Die and Mold Manufacturing, Premium Nickel-Coated Bodies
Description
Indexable Profiling End Mill, Max. Cutting Dia. 100.00mm, Depth of Cut 6.00mm, Overall Length 55.00mm, ANSI Code M170D100Z08RD12, Compatible Hardware Heavy-Duty Clamp Screw, Insert Screw M3.5x0.6 x 7.7 T15, SHCS with Coolant Groove, Torx Driver, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.