Shop WIDIA
See all product information
Create Account
Indexable Face Mill, M1200 Series, 2" Max Cut Dia, High Speed Steel, 1.70mm Depth of Cut
- Mfr # 4136458
- Zoro # G3784975
product price:Â
$
758.99
/ea
Free Shipping & Returns
Key Features
Series
M1200
Cutting Dia.
2"
Overall Length
40.00mm
Number of Inserts Required
5
Depth of Cut
1.70mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4136458
- Zoro #
- G3784975
- UPC #
- 4021169602504
- Country of Origin
- India
- Item
- Indexable Face Mill
- Series
- M1200
- Number of Inserts Required
- 5
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- -7.8 Degrees Radial, -7 Degrees Axial
- ISO Number
- M1200HF200Z05S075HN07
- Insert Style
- HNGJ ANENLD
- Number of Inserts
- 5
- Compatible Hardware
- 3/8"-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 T15, Torx Driver
- Features
- First Choice for Low Depth of Cut Face Milling, High-Feed Capability, Twelve Cutting Edges
- Max. Speed
- 12,500 RPM
- Cutting Application
- Face Milling, Side and Face Milling
- Coolant Fed
- Coolant Through
- ANSI Code
- M1200HF200Z05S075HN07
- Insert Shape
- 120 Degrees Hexagon
- Insert Holding Type
- Screw
- Number of Flutes
- 5
Dimensions
- Cutting Dia.
- 2"
- Overall Length
- 40.00mm
- Depth of Cut
- 1.70mm
- Shank Dia.
- 0.7500"
- Insert Size
- 0704
- Hub Outside Dia.
- 44.45mm
- Max. Cutting Dia.
- 64.94mm
- Arbor Dia.
- 3/4 in
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- First Choice for Low Depth of Cut Face Milling, High-Feed Capability, Twelve Cutting Edges
Description
Indexable Face Mill, Max. Cutting Dia. 64.94mm, Arbor Dia. 3/4 in, Depth of Cut 1.70mm, ANSI Code M1200HF200Z05S075HN07, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.