Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M200 Series, High Speed Steel, 0.1170 in Depth of Cut
- Mfr # 5068352
- Zoro # G3780933
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Series
M200
Depth of Cut
0.1170 in
Material - Machining
High Speed Steel
Insert Size
RN_J1204M0___
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5068352
- Zoro #
- G3780933
- UPC #
- 4059782008267
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -7 Degrees Axial, 11 Degrees Radial
- Insert Style
- RNGJ-ML
- Number of Inserts
- 3
- Insert Inscribed Circle
- 0.4720 in
- ISO Number
- M200D125Z03M16RN12
- Features
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
- ANSI Code
- M200D125Z03M16RN12
- Max. Speed
- 39,160 RPM
- Cutting Application
- 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Insert Screw M4-0.7 x10 T15, Torx Wrench TX15
- Insert Holding Type
- Screw
Dimensions
- Depth of Cut
- 0.1170 in
- Insert Size
- RN_J1204M0___
- Shank Dia.
- 29.00mm
- Max. Cutting Dia.
- 1-1/4 in
- Head Projection Length
- 1-1/2 in
- Head Dia.
- 1-1/4 in
- Connection Size
- M16
- Fits Chest Size
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 0.1170 in, Shank Dia. 29.00mm, ANSI Code M200D125Z03M16RN12, Compatible Hardware Insert Screw M4-0.7 x10 T15, Torx Wrench TX15, Connection Size M16, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.