Shop WIDIA

Indexable Profiling End Mill, M200 Series, High Speed Steel, 0.2000 in Depth of Cut

  • Mfr # 5283436
  • Zoro # G3801960

product price: 
$
486.99
/ea
Free Shipping & Returns

Key Features

Series
M200
Overall Length
4.2800 in
Depth of Cut
0.2000 in
Material - Machining
High Speed Steel
Shank Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5283436
Zoro #
G3801960
UPC #
4050839328147
Country of Origin
Viet Nam

Dimensions

Overall Length
4.2800 in
Depth of Cut
0.2000 in
Shank Dia.
1 in
Insert Size
RN_J10T3M0_M_
Shank Length
2.2800 in
Head Projection Length
2 in
Head Dia.
1 in
Max. Cutting Dia.
1 in
Wire Rope Length
4.2800 in
Length
4.2800 in
Fits Chest Size
Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities

Details

Item
Indexable Profiling End Mill
Series
M200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Round
Rake
-16 Degrees Radial, -7 Degrees Axial
Insert Style
RN.J10
Max. Speed
54,200 RPM
Coolant Fed
Coolant Through
Number of Inserts
3
Cutting Application
3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Number of Coolant Holes
2
Insert Holding Type
Screw
Shank Type - Machining
Weldon Flat
ISO Number
M200D100Z03W100RN10
ANSI Code
M200D100Z03W100RN10
Insert Inscribed Circle
0.3937 in
Compatible Hardware
Insert Screw M3.5x0.6 x 8.3 T15, Torx Wrench TX15
Features
Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1 in, Depth of Cut 0.2000 in, Shank Dia. 1 in, Overall Length 4.2800 in, ANSI Code M200D100Z03W100RN10, Compatible Hardware Insert Screw M3.5x0.6 x 8.3 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.