Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M200 Series, High Speed Steel, 0.2000 in Depth of Cut
- Mfr # 5283438
- Zoro # G3802983
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Series
M200
Overall Length
6 in
Depth of Cut
0.2000 in
Material - Machining
High Speed Steel
Shank Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5283438
- Zoro #
- G3802983
- UPC #
- 4050839328321
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -7 Degrees Axial, 16 Degrees Radial
- Max. Speed
- 54,200 RPM
- Number of Coolant Holes
- 2
- ANSI Code
- M200D100Z03C100RN10L600
- Features
- Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities
- Shank Type - Machining
- Straight
- Insert Inscribed Circle
- 0.3937 in
- Compatible Hardware
- Insert Screw M3.5x0.6 x 8.3 T15, Torx Wrench TX15
- Number of Inserts
- 3
- Insert Holding Type
- Screw
- ISO Number
- M200D100Z03C100RN10L600
- Coolant Fed
- Coolant Through
- Insert Style
- RN.J10
- Cutting Application
- 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Dimensions
- Overall Length
- 6 in
- Depth of Cut
- 0.2000 in
- Shank Dia.
- 1 in
- Insert Size
- RN_J10T3M0_M_
- Max. Cutting Dia.
- 1 in
- Head Projection Length
- 1-1/2 in
- Head Dia.
- 1 in
- Shank Length
- 4.5000 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1 in, Depth of Cut 0.2000 in, Shank Dia. 1 in, Overall Length 6 in, ANSI Code M200D100Z03C100RN10L600, Compatible Hardware Insert Screw M3.5x0.6 x 8.3 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.