Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 16.20mm Depth of Cut
- Mfr # 5988060
- Zoro # G3787662
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Overall Length
250.00mm
Depth of Cut
16.20mm
Material - Machining
High Speed Steel
Insert Size
1704
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5988060
- Zoro #
- G3787662
- UPC #
- 4056544117328
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM17
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- -6.9 Degrees Radial, 8.5 Degrees Axial
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Number of Inserts
- 4
- ISO Number
- VSM17D040Z04A32XD17L250
- Shank Type - Machining
- Straight
- Insert Holding Type
- Screw
- Coolant Fed
- Coolant Through
- ANSI Code
- VSM17D040Z04A32XD17L250
- Insert Style
- XD.T PE R
- Max. Speed
- 29,800 RPM
- Number of Coolant Holes
- 1
- Toolholder Style
- XDPT17
- Side Cutting Edge Angle
- 90 Degrees
- Compatible Hardware
- Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
Dimensions
- Overall Length
- 250.00mm
- Depth of Cut
- 16.20mm
- Insert Size
- 1704
- Shank Dia.
- 32.00mm
- Neck Dia.
- 36.00mm
- Min. Cutting Dia.
- 40.00mm
- Shank Length
- 200.00mm
- Head Projection Length
- 50.00mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 16.20mm, Shank Dia. 32.00mm, Overall Length 250.00mm, ANSI Code VSM17D040Z04A32XD17L250, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.