Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M200 Series, High Speed Steel, 3.00mm Depth of Cut
- Mfr # 4147574
- Zoro # G3804103
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Series
M200
Overall Length
50.00mm
Depth of Cut
3.00mm
Material - Machining
High Speed Steel
Shank Dia.
27.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4147574
- Zoro #
- G3804103
- UPC #
- 4021169790904
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- M200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -11 Degrees Radial, -7 Degrees Axial
- Compatible Hardware
- Insert Screw M4-0.7 x10 T15, SHCS M12 1.75P x 30, Torx Wrench TX15
- Number of Inserts
- 7
- Coolant Fed
- Coolant Through
- Features
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
- Max. Speed
- 27,260 RPM
- Insert Holding Type
- Screw
- ISO Number
- M200D66Z07RN12
- Insert Style
- RNGJ-ML
- Insert Inscribed Circle
- 12.00mm
- Cutting Application
- 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- ANSI Code
- M200D66Z07RN12
Dimensions
- Overall Length
- 50.00mm
- Depth of Cut
- 3.00mm
- Shank Dia.
- 27.00mm
- Insert Size
- RN_J1204M0___
- Head Projection Length
- 50.00mm
- Max. Cutting Dia.
- 66.00mm
- Head Dia.
- 66.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
Description
Indexable Profiling End Mill, Max. Cutting Dia. 66.00mm, Depth of Cut 3.00mm, Shank Dia. 27.00mm, Overall Length 50.00mm, ANSI Code M200D66Z07RN12, Compatible Hardware Insert Screw M4-0.7 x10 T15, SHCS M12 1.75P x 30, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.