Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 10.00mm Depth of Cut
- Mfr # 6425512
- Zoro # G3789482
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-10
Overall Length
170.00mm
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Insert Size
100408
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425512
- Zoro #
- G3789482
- UPC #
- 4059782478701
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM490-10
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Rectangle Mill
- Rake
- -16.5 Degrees Radial, -8 Degrees Axial
- Features
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available
- Coolant Fed
- Coolant Through
- Number of Inserts
- 4
- ISO Number
- VSM490D025Z04A25XN10L170
- Shank Type - Machining
- Straight
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End
- Insert Holding Type
- Screw
- Compatible Hardware
- Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9
- Max. Speed
- 34,300 RPM
- Side Cutting Edge Angle
- 90 Degrees
- Insert Style
- XNGU SRMM
- Number of Coolant Holes
- 2
- Toolholder Style
- XN10
- ANSI Code
- VSM490D025Z04A25XN10L170
Dimensions
- Overall Length
- 170.00mm
- Depth of Cut
- 10.00mm
- Insert Size
- 100408
- Shank Dia.
- 25.00mm
- Neck Dia.
- 24.50mm
- Head Projection Length
- 43.00mm
- Shank Length
- 127.00mm
- Min. Cutting Dia.
- 25.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
- Fits Chest Size
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available
Description
Indexable Profiling End Mill, Depth of Cut 10.00mm, Shank Dia. 25.00mm, Overall Length 170.00mm, ANSI Code VSM490D025Z04A25XN10L170, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.