Indexable Profiling End Mill, M200 Series, High Speed Steel, 5.00mm Depth of Cut

  • Mfr # 5283434
  • Zoro # G3803333
product price: 
$
578.99
/ea
Free Shipping & Returns

Key Features

Series
M200
Depth of Cut
5.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Shank Dia.
29.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5283434
Zoro #
G3803333
UPC #
4050839327966
Country of Origin
United States

Dimensions

Depth of Cut
5.00mm
Shank Dia.
29.00mm
Insert Size
RN_J10T3M0_M_
Max. Cutting Dia.
32.00mm
Head Projection Length
1-1/2 in
Head Dia.
1-1/4 in
Connection Size
M16
Fits Chest Size
Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities

Details

Item
Indexable Profiling End Mill
Series
M200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Round
Rake
-7 Degrees Axial, 11 Degrees Radial
Coolant Fed
Coolant Through
ANSI Code
M200D125Z04M16RN10
Cutting Application
3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Insert Style
RN.J10
ISO Number
M200D125Z04M16RN10
Compatible Hardware
Insert Screw M3.5x0.6 x 8.3 T15, Torx Wrench TX15
Number of Inserts
4
Max. Speed
48,500 RPM
Features
Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities
Insert Inscribed Circle
0.3937 in
Number of Coolant Holes
2
Insert Holding Type
Screw

Description

Indexable Profiling End Mill, Max. Cutting Dia. 32.00mm, Depth of Cut 5.00mm, Shank Dia. 29.00mm, ANSI Code M200D125Z04M16RN10, Compatible Hardware Insert Screw M3.5x0.6 x 8.3 T15, Torx Wrench TX15, Connection Size M16, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews