Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M4000 Series, High Speed Steel, 4.35mm Depth of Cut
- Mfr # 3126691
- Zoro # G3783033
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Series
M4000
Overall Length
47.00mm
Depth of Cut
4.35mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3126691
- Zoro #
- G3783033
- UPC #
- 4021169758904
- Country of Origin
- Israel
Dimensions
- Overall Length
- 47.00mm
- Depth of Cut
- 4.35mm
- Insert Size
- 0905
- Shank Length
- 23.90mm
- Wire Rope Length
- 47.00mm
- Length
- 47.00mm
Details
- Item
- Indexable Profiling End Mill
- Series
- M4000
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 120 Degrees Hexagon
- Insert Style
- HNGJ ANENLD
- ANSI Code
- M4000CA-HN09
- Number of Inserts
- 1
- ISO Number
- M4000CA-HN09
- Insert Holding Type
- Screw
- Cutting Application
- Face Milling, Side and Face Milling
- Coolant Fed
- Non-Coolant Through
- Compatible Hardware
- Insert Screw M4x0.7 x 10 T15
Description
Indexable Profiling End Mill, Depth of Cut 4.35mm, Overall Length 47.00mm, ANSI Code M4000CA-HN09, Compatible Hardware Insert Screw M4x0.7 x 10 T15, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.