Indexable Profiling End Mill, M270 Series, 0.0433 in Depth of Cut
- Mfr # 2639261
- Zoro # G3800095
product price:Â
$
1,048.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
7 in
Depth of Cut
0.0433 in
Insert Size
M270HF0750
Shank Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2639261
- Zoro #
- G3800095
- UPC #
- 4021169327322
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 7 in
- Depth of Cut
- 0.0433 in
- Insert Size
- M270HF0750
- Shank Dia.
- 3/4 in
- Neck Dia.
- 0.7070 in
- Head Dia.
- 3/4 in
- Max. Cutting Dia.
- 3/4 in
- Shank Length
- 4.2000 in
- Head Projection Length
- 2.8000 in
- Wire Rope Length
- 7 in
- Length
- 7 in
- Fits Chest Size
- Excellent in Long Reach Applications, High Metal Removal Rates
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3/4 in, Depth of Cut 0.0433 in, Shank Dia. 3/4 in, Overall Length 7 in, ANSI Code M270TD075C075L700C, Compatible Hardware Insert Screw M4x0.5 x 15.9 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.