Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 10.00mm Depth of Cut

  • Mfr # 6425557
  • Zoro # G3795399
product price: 
$
566.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-10
Overall Length
64.50mm
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6425557
Zoro #
G3795399
UPC #
4059782480001
Country of Origin
Mexico

Dimensions

Overall Length
64.50mm
Depth of Cut
10.00mm
Insert Size
100408
Shank Dia.
29.00mm
Connection Size
M16
Shank Length
24.50mm
Min. Cutting Dia.
32.00mm
Head Projection Length
40.00mm
Wire Rope Length
64.50mm
Length
64.50mm
Fits Chest Size
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, D32 Productivity Booster with Z6 Effective for HPC Cutting, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units

Details

Item
Indexable Profiling End Mill
Series
VSM490-10
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
90 Degrees Rectangle Mill
Rake
-15.4 Degrees Radial, -8 Degrees Axial
Compatible Hardware
Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9
Insert Holding Type
Screw
Cutting Application
Face Milling, Side/Shoulder Milling: Square End
ANSI Code
VSM490D032Z06M16XN10
Max. Speed
29,200 RPM
Shank Type - Machining
Threaded
Features
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, D32 Productivity Booster with Z6 Effective for HPC Cutting, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units
Number of Inserts
6
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Side Cutting Edge Angle
90 Degrees
ISO Number
VSM490D032Z06M16XN10
Insert Style
XNGU SRMM
Toolholder Style
XN10

Description

Indexable Profiling End Mill, Depth of Cut 10.00mm, Shank Dia. 29.00mm, Overall Length 64.50mm, ANSI Code VSM490D032Z06M16XN10, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Connection Size M16, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.