Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, Carbide
- Mfr # 2639254
- Zoro # G3781353
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
5-3/4 in
Material - Machining
Carbide
Cutting Direction
Right Hand
Insert Size
M270B.0500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2639254
- Zoro #
- G3781353
- UPC #
- 4021169327674
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Insert Shape
- Ball Nose
- ISO Number
- M270BD050C050L575C
- Insert Holding Type
- Screw
- Cutting Application
- 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
- Features
- Rough, Semi-Finishing and Finishing with One System, Through Tool Coolant
- ANSI Code
- M270BD050C050L575C
- Insert Style
- M270B
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Insert Screw M3x0.5 x 9.9 T9, Torx Wrench
- Max. Speed
- 55,000 RPM
- Shank Type - Machining
- Straight
- Number of Inserts
- 1
Dimensions
- Overall Length
- 5-3/4 in
- Insert Size
- M270B.0500
- Shank Dia.
- 1/2 in
- Head Projection Length
- 2 in
- Max. Cutting Dia.
- 1/2 in
- Shank Length
- 3.7500 in
- Head Dia.
- 1/2 in
- Wire Rope Length
- 5-3/4 in
- Length
- 5-3/4 in
- Fits Chest Size
- Rough, Semi-Finishing and Finishing with One System, Through Tool Coolant
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1/2 in, Shank Dia. 1/2 in, Overall Length 5-3/4 in, ANSI Code M270BD050C050L575C, Compatible Hardware Insert Screw M3x0.5 x 9.9 T9, Torx Wrench, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.