Shop WIDIA
See all product information
Create Account
Indexable Face Mill, VSM17 Series, High Speed Steel, 16.20mm Depth of Cut
- Mfr # 5988020
- Zoro # G3785623
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Overall Length
40.00mm
Depth of Cut
16.20mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5988020
- Zoro #
- G3785623
- UPC #
- 4056544114020
- Country of Origin
- Germany
- Item
- Indexable Face Mill
- Series
- VSM17
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Number of Flutes
- 4
- Type
- Face Mill
- Rake
- -7.1 Degrees Radial, 8.5 Degrees Axial
- Compatible Hardware
- 3/8"-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 8.4 T15, Screw 3/8"-24 x 1 in LG Coolant G, Torx Wrench TX15
- Side Cutting Edge Angle
- 0 Degrees
- ISO Number
- VSM17D150Z04S075XD17
- Number of Inserts
- 4
- Max. Speed
- 30,700 RPM
- Insert Holding Type
- Screw
- Coolant Fed
- Coolant Through
- ANSI Code
- VSM17D150Z04S075XD17
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 0 Degrees Capability
- Insert Style
- XD.T PE R
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 40.00mm
- Depth of Cut
- 16.20mm
- Insert Size
- 1704
- Arbor Dia.
- 3/4 in
- Hub Outside Dia.
- 36.00mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 0 Degrees Capability
Description
Indexable Face Mill, Arbor Dia. 3/4 in, Depth of Cut 16.20mm, ANSI Code VSM17D150Z04S075XD17, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 8.4 T15, Screw 3/8 In.-24 x 1 in LG Coolant G, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.