Shop WIDIA

Indexable Profiling End Mill, M270 Series, High Speed Steel, 0.0354 in Depth of Cut

  • Mfr # 3904065
  • Zoro # G3797934

product price: 
$
367.99
/ea
Free Shipping & Returns

Key Features

Series
M270
Overall Length
6 in
Depth of Cut
0.0354 in
Material - Machining
High Speed Steel
Insert Size
M270HF0625
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3904065
Zoro #
G3797934
UPC #
4021169682070
Country of Origin
Multiple

Dimensions

Overall Length
6 in
Depth of Cut
0.0354 in
Insert Size
M270HF0625
Shank Dia.
5/8 in
Neck Dia.
0.5591 in
Max. Cutting Dia.
5/8 in
Shank Length
3.7000 in
Head Projection Length
2.3000 in
Head Dia.
5/8 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications

Details

Item
Indexable Profiling End Mill
Series
M270
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Features
Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications
Coolant Fed
Coolant Through
Compatible Hardware
Insert Screw M4x0.5 x 13.1 T15, Torx Wrench
Insert Style
M270HF
Max. Speed
53,000 RPM
ISO Number
M270TD062C062L600
Insert Holding Type
Screw
Number of Inserts
1
ANSI Code
M270TD062C062L600
Shank Type - Machining
Straight

Description

Indexable Profiling End Mill, Max. Cutting Dia. 5/8 in, Depth of Cut 0.0354 in, Shank Dia. 5/8 in, Overall Length 6 in, ANSI Code M270TD062C062L600, Compatible Hardware Insert Screw M4x0.5 x 13.1 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.