Shop WIDIA
See all product information
Create Account
Indexable Face Mill, M370 Series, High Speed Steel, 0.0490 in Depth of Cut
- Mfr # 4171170
- Zoro # G3782832
product price:Â
$
928.99
/ea
Free Shipping & Returns
Key Features
Series
M370
Overall Length
1-31/32 in
Depth of Cut
0.0490 in
Material - Machining
High Speed Steel
Insert Size
80412
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4171170
- Zoro #
- G3782832
- UPC #
- 4021169589812
- Country of Origin
- Multiple
- Item
- Indexable Face Mill
- Series
- M370
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 80 Degrees Trigon
- Type
- Face Mill
- Number of Flutes
- 8
- Rake
- -10.8 Degrees Radial, -11 Degrees Axial
- ISO Number
- M370D300Z08S100WO08
- Coolant Fed
- Coolant Through
- ANSI Code
- M370D300Z08S100WO08
- Compatible Hardware
- Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 9 IP9, SHCS with Coolant Groove
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
- Insert Holding Type
- Screw
- Insert Style
- WOEJ SRMH
- Number of Inserts
- 8
- Max. Speed
- 22,900 RPM
- Features
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 1-31/32 in
- Depth of Cut
- 0.0490 in
- Insert Size
- 80412
- Max. Cutting Dia.
- 3 in
- Hub Outside Dia.
- 2.3620 in
- Arbor Dia.
- 1 in
- Wire Rope Length
- 1-31/32 in
- Length
- 1-31/32 in
- Fits Chest Size
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.0490 in, ANSI Code M370D300Z08S100WO08, Compatible Hardware Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 9 IP9, SHCS with Coolant Groove, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.