Shop WIDIA

Indexable Profiling End Mill, M270 Series, High Speed Steel, 0.56mm Depth of Cut

  • Mfr # 3926514
  • Zoro # G3797663

product price: 
$
404.99
/ea
Free Shipping & Returns

Key Features

Series
M270
Overall Length
120.00mm
Depth of Cut
0.56mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3926514
Zoro #
G3797663
UPC #
4021169681943
Country of Origin
United States

Dimensions

Overall Length
120.00mm
Depth of Cut
0.56mm
Shank Dia.
10.00mm
Insert Size
M270HF10
Head Projection Length
45.00mm
Insert Cutting Edge Length
10.50mm
Head Dia.
10.00mm
Neck Dia.
8.77mm
Shank Length
75.00mm
Max. Cutting Dia.
10.00mm
Wire Rope Length
120.00mm
Length
120.00mm
Fits Chest Size
Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications

Details

Item
Indexable Profiling End Mill
Series
M270
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Coolant Fed
Coolant Through
Features
Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications
Max. Speed
57,000 RPM
Insert Style
M270HF
Shank Type - Machining
Straight
Compatible Hardware
Insert Screw M3x0.5 x 8.4 T9, Torx Wrench
ISO Number
M270TD010A10L120
Number of Inserts
1
Insert Holding Type
Screw
ANSI Code
M270TD010A10L120

Description

Indexable Profiling End Mill, Max. Cutting Dia. 10.00mm, Depth of Cut 0.56mm, Shank Dia. 10.00mm, Overall Length 120.00mm, ANSI Code M270TD010A10L120, Compatible Hardware Insert Screw M3x0.5 x 8.4 T9, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.