Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 0.6410 in Depth of Cut
- Mfr # 5988052
- Zoro # G3788195
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Overall Length
4 in
Depth of Cut
0.6410 in
Material - Machining
High Speed Steel
Shank Dia.
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5988052
- Zoro #
- G3788195
- UPC #
- 4056544116727
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM17
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- -7.8 Degrees Radial, 7.5 Degrees Axial
- Number of Inserts
- 2
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Number of Coolant Holes
- 1
- ANSI Code
- VSM17D125Z02W125XD17
- Side Cutting Edge Angle
- 0 Degrees
- Compatible Hardware
- Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
- ISO Number
- VSM17D125Z02W125XD17
- Max. Speed
- 34,700 RPM
- Insert Style
- XD.T PE R
- Toolholder Style
- XDPT17
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Weldon Flat
- Insert Holding Type
- Screw
Dimensions
- Overall Length
- 4 in
- Depth of Cut
- 0.6410 in
- Shank Dia.
- 1-1/4 in
- Insert Size
- 1704
- Neck Dia.
- 1.0930 in
- Min. Cutting Dia.
- 1-1/4 in
- Shank Length
- 2.2800 in
- Head Projection Length
- 1.7200 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 0.6410 in, Shank Dia. 1-1/4 in, Overall Length 4 in, ANSI Code VSM17D125Z02W125XD17, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.