Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, High Speed Steel, 0.92mm Depth of Cut
- Mfr # 3926516
- Zoro # G3798810
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
160.00mm
Depth of Cut
0.92mm
Material - Machining
High Speed Steel
Shank Dia.
16.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3926516
- Zoro #
- G3798810
- UPC #
- 4021169681875
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- ISO Number
- M270TD016A16L160
- Max. Speed
- 53,000 RPM
- Shank Type - Machining
- Straight
- Features
- Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications
- Compatible Hardware
- Insert Screw M4x0.5 x 13.1 T15, Torx Wrench
- Insert Style
- M270HF
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- Insert Holding Type
- Screw
- ANSI Code
- M270TD016A16L160
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
Dimensions
- Overall Length
- 160.00mm
- Depth of Cut
- 0.92mm
- Shank Dia.
- 16.00mm
- Insert Size
- M270HF16
- Shank Length
- 103.00mm
- Head Projection Length
- 57.00mm
- Insert Cutting Edge Length
- 16.70mm
- Neck Dia.
- 14.20mm
- Max. Cutting Dia.
- 17.00mm
- Head Dia.
- 16.00mm
- Wire Rope Length
- 160.00mm
- Length
- 160.00mm
- Fits Chest Size
- Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications
Description
Indexable Profiling End Mill, Max. Cutting Dia. 17.00mm, Depth of Cut 0.92mm, Shank Dia. 16.00mm, Overall Length 160.00mm, ANSI Code M270TD016A16L160, Compatible Hardware Insert Screw M4x0.5 x 13.1 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.