Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, High Speed Steel
- Mfr # 2639139
- Zoro # G3800235
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
5-3/4 in
Material - Machining
High Speed Steel
Shank Dia.
1/2 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2639139
- Zoro #
- G3800235
- UPC #
- 4021169327933
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Ball Nose
- Compatible Hardware
- Insert Screw M3x0.5 x 9.9 T9, Torx Wrench
- Shank Type - Machining
- Straight
- Max. Speed
- 55,000 RPM
- ANSI Code
- M270BD050C050L575
- ISO Number
- M270BD050C050L575
- Number of Inserts
- 1
- Cutting Application
- 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
- Insert Style
- M270B
- Coolant Fed
- Non-Coolant Through
- Insert Holding Type
- Screw
- Features
- Rough, Secure and Rigid Insert Clamping, Semi-Finishing and Finishing with One System
Dimensions
- Overall Length
- 5-3/4 in
- Shank Dia.
- 1/2 in
- Insert Size
- M270B.0500
- Max. Cutting Dia.
- 1/2 in
- Head Projection Length
- 2 in
- Shank Length
- 3.7500 in
- Head Dia.
- 1/2 in
- Wire Rope Length
- 5-3/4 in
- Length
- 5-3/4 in
- Fits Chest Size
- Rough, Secure and Rigid Insert Clamping, Semi-Finishing and Finishing with One System
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1/2 in, Shank Dia. 1/2 in, Overall Length 5-3/4 in, ANSI Code M270BD050C050L575, Compatible Hardware Insert Screw M3x0.5 x 9.9 T9, Torx Wrench, Coolant Fed Non-Coolant Through, Cutting Application 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.