Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M100 Series, High Speed Steel, 6.00mm Depth of Cut
- Mfr # 2021345
- Zoro # G3800752
product price:Â
$
1,105.99
/ea
Free Shipping & Returns
Key Features
Series
M100
Overall Length
50.00mm
Depth of Cut
6.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021345
- Zoro #
- G3800752
- UPC #
- 4021169171987
- Country of Origin
- Germany
- Item
- Indexable Profiling End Mill
- Series
- M100
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Max. Speed
- 11,000 RPM
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Insert Style
- RD
- Coolant Fed
- Non-Coolant Through
- ISO Number
- 12391020600
- Features
- Anti-Rotation Feature for Top Security
- Insert Holding Type
- Screw
- Compatible Hardware
- Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench
- Number of Inserts
- 6
- ANSI Code
- 12391020600
Dimensions
- Overall Length
- 50.00mm
- Depth of Cut
- 6.00mm
- Insert Size
- 1204
- Max. Cutting Dia.
- 100.00mm
- Arbor Dia.
- 32.00mm
- Hub Outside Dia.
- 78.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- Anti-Rotation Feature for Top Security
Description
Indexable Profiling End Mill, Max. Cutting Dia. 100.00mm, Depth of Cut 6.00mm, Overall Length 50.00mm, ANSI Code 12391020600, Compatible Hardware Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench, Coolant Fed Non-Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.