Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, High Speed Steel
- Mfr # 2639141
- Zoro # G3798582
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
7 in
Material - Machining
High Speed Steel
Shank Dia.
3/4 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2639141
- Zoro #
- G3798582
- UPC #
- 4021169327827
- Country of Origin
- Germany
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Ball Nose
- Features
- Rough, Secure and Rigid Insert Clamping, Semi-Finishing and Finishing with One System
- Insert Holding Type
- Screw
- Shank Type - Machining
- Straight
- Coolant Fed
- Non-Coolant Through
- ANSI Code
- M270BD075C075L700
- Max. Speed
- 52,000 RPM
- Cutting Application
- 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
- Compatible Hardware
- Insert Screw M4x0.5 x 15.9 T15, Torx Wrench
- ISO Number
- M270BD075C075L700
- Number of Inserts
- 1
- Insert Style
- M270B
Dimensions
- Overall Length
- 7 in
- Shank Dia.
- 3/4 in
- Insert Size
- M270B.0750
- Shank Length
- 4.2000 in
- Head Dia.
- 3/4 in
- Max. Cutting Dia.
- 3/4 in
- Head Projection Length
- 2.8000 in
- Wire Rope Length
- 7 in
- Length
- 7 in
- Fits Chest Size
- Rough, Secure and Rigid Insert Clamping, Semi-Finishing and Finishing with One System
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 3/4 in, Overall Length 7 in, ANSI Code M270BD075C075L700, Compatible Hardware Insert Screw M4x0.5 x 15.9 T15, Torx Wrench, Coolant Fed Non-Coolant Through, Cutting Application 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.