Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 16.20mm Depth of Cut
- Mfr # 5988131
- Zoro # G3791302
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Overall Length
64.50mm
Depth of Cut
16.20mm
Material - Machining
High Speed Steel
Shank Dia.
29.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5988131
- Zoro #
- G3791302
- UPC #
- 4056544119223
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM17
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- -6.9 Degrees Radial, 8.5 Degrees Axial
- Number of Coolant Holes
- 1
- Number of Inserts
- 3
- Compatible Hardware
- Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
- Toolholder Style
- XDPT17
- Shank Type - Machining
- Threaded
- ANSI Code
- VSM17D40Z03M016XD17
- Insert Style
- XD.T PE R
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Max. Speed
- 29,800 RPM
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 90 Degrees
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- ISO Number
- VSM17D40Z03M016XD17
- Insert Holding Type
- Screw
Dimensions
- Overall Length
- 64.50mm
- Depth of Cut
- 16.20mm
- Shank Dia.
- 29.00mm
- Insert Size
- 1704
- Connection Size
- M16
- Head Projection Length
- 40.00mm
- Min. Cutting Dia.
- 40.00mm
- Shank Length
- 24.50mm
- Wire Rope Length
- 64.50mm
- Length
- 64.50mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 16.20mm, Shank Dia. 29.00mm, Overall Length 64.50mm, ANSI Code VSM17D40Z03M016XD17, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Connection Size M16, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.