Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, High Speed Steel
- Mfr # 2639142
- Zoro # G3800061
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
8 in
Material - Machining
High Speed Steel
Insert Size
M270B.1000
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2639142
- Zoro #
- G3800061
- UPC #
- 4021169327766
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Ball Nose
- ISO Number
- M270BD100C100L800
- Insert Holding Type
- Screw
- Compatible Hardware
- Insert Screw M5x0.5 x 20.9 T20, Torx Wrench
- ANSI Code
- M270BD100C100L800
- Features
- Rough, Secure and Rigid Insert Clamping, Semi-Finishing and Finishing with One System
- Max. Speed
- 50,000 RPM
- Number of Inserts
- 1
- Insert Style
- M270B
- Cutting Application
- 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
- Coolant Fed
- Non-Coolant Through
- Shank Type - Machining
- Straight
Dimensions
- Overall Length
- 8 in
- Insert Size
- M270B.1000
- Shank Dia.
- 1 in
- Head Dia.
- 1 in
- Shank Length
- 4.5000 in
- Max. Cutting Dia.
- 1 in
- Head Projection Length
- 3-1/2 in
- Wire Rope Length
- 8 in
- Length
- 8 in
- Fits Chest Size
- Rough, Secure and Rigid Insert Clamping, Semi-Finishing and Finishing with One System
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Overall Length 8 in, ANSI Code M270BD100C100L800, Compatible Hardware Insert Screw M5x0.5 x 20.9 T20, Torx Wrench, Coolant Fed Non-Coolant Through, Cutting Application 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.