Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.52mm Depth of Cut
- Mfr # 5416480
- Zoro # G3801209
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
88.00mm
Depth of Cut
11.52mm
Material - Machining
High Speed Steel
Shank Dia.
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416480
- Zoro #
- G3801209
- UPC #
- 4050839639335
- Country of Origin
- Israel
- Item
- Indexable Profiling End Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -6.917 Degrees Radial, 8 Degrees Axial
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Side Cutting Edge Angle
- 90 Degrees
- Shank Type - Machining
- Weldon Flat
- Toolholder Style
- XDPT11
- Insert Holding Type
- Screw
- ISO Number
- VSM11D025Z04B25XD11
- Number of Coolant Holes
- 1
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Number of Inserts
- 4
- Insert Style
- XD.T PD R
- Coolant Fed
- Coolant Through
- Max. Speed
- 30,200 RPM
- ANSI Code
- VSM11D025Z04B25XD11
Dimensions
- Overall Length
- 88.00mm
- Depth of Cut
- 11.52mm
- Shank Dia.
- 25.00mm
- Insert Size
- 110408
- Head Projection Length
- 31.00mm
- Min. Cutting Dia.
- 25.00mm
- Neck Dia.
- 22.75mm
- Shank Length
- 57.00mm
- Wire Rope Length
- 88.00mm
- Length
- 88.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 11.52mm, Shank Dia. 25.00mm, Overall Length 88.00mm, ANSI Code VSM11D025Z04B25XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.