Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, High Speed Steel, 8.00mm Depth of Cut
- Mfr # 2243626
- Zoro # G3797785
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
47.00mm
Depth of Cut
8.00mm
Material - Machining
High Speed Steel
Shank Dia.
13.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2243626
- Zoro #
- G3797785
- UPC #
- 4021169172045
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Ball Nose
- Rake
- 0 Degrees
- ISO Number
- M270BD016M08
- Compatible Hardware
- Insert Screw M4x0.5 x 13.1 T15, Torx Wrench
- Features
- Rough, Secure and Rigid Insert Clamping, Semi-Finishing and Finishing with One System, Through Tool Coolant
- Max. Speed
- 53,000 RPM
- Insert Style
- M270B
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Insert Holding Type
- Screw
- Cutting Application
- 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
- Number of Coolant Holes
- 1
- ANSI Code
- M270BD016M08
Dimensions
- Overall Length
- 47.00mm
- Depth of Cut
- 8.00mm
- Shank Dia.
- 13.00mm
- Insert Size
- M270B.16
- Shank Length
- 17.00mm
- Head Dia.
- 16.00mm
- Head Projection Length
- 30.00mm
- Max. Cutting Dia.
- 16.00mm
- Connection Size
- M8
- Wire Rope Length
- 47.00mm
- Length
- 47.00mm
- Fits Chest Size
- Rough, Secure and Rigid Insert Clamping, Semi-Finishing and Finishing with One System, Through Tool Coolant
Description
Indexable Profiling End Mill, Max. Cutting Dia. 16.00mm, Depth of Cut 8.00mm, Shank Dia. 13.00mm, Overall Length 47.00mm, ANSI Code M270BD016M08, Compatible Hardware Insert Screw M4x0.5 x 13.1 T15, Torx Wrench, Connection Size M8, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.