Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M300 Series, High Speed Steel, 46.00mm Depth of Cut
- Mfr # 2021409
- Zoro # G3801120
product price:Â
$
2,060.99
/ea
Free Shipping & Returns
Key Features
Series
M300
Overall Length
120.00mm
Depth of Cut
46.00mm
Material - Machining
High Speed Steel
Shank Dia.
32.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021409
- Zoro #
- G3801120
- UPC #
- 4021169169762
- Country of Origin
- Japan
- Item
- Indexable Profiling End Mill
- Series
- M300
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 85 Degrees Parallelogram
- ANSI Code
- 12393001600
- ISO Number
- 12393001600
- Insert Holding Type
- Screw
- Max. Speed
- 20,600 RPM
- Toolholder Style
- AO10T3
- Coolant Fed
- Coolant Through
- Features
- First Choice for Small Diameter, Slot and Profile Milling
- Insert Style
- AONTmm
- Shank Type - Machining
- Weldon Flat
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End
- Compatible Hardware
- Insert Screw M3.5x0.5 x 9 T9, Torx Wrench
Dimensions
- Overall Length
- 120.00mm
- Depth of Cut
- 46.00mm
- Shank Dia.
- 32.00mm
- Insert Size
- 10T308
- Shank Length
- 60.00mm
- Head Projection Length
- 60.00mm
- Min. Cutting Dia.
- 40.00mm
- Wire Rope Length
- 120.00mm
- Length
- 120.00mm
- Fits Chest Size
- First Choice for Small Diameter, Slot and Profile Milling
Description
Indexable Profiling End Mill, Depth of Cut 46.00mm, Shank Dia. 32.00mm, Overall Length 120.00mm, ANSI Code 12393001600, Compatible Hardware Insert Screw M3.5x0.5 x 9 T9, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.