Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M370 Series, High Speed Steel, 0.0490 in Depth of Cut
- Mfr # 4171167
- Zoro # G3800472
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Series
M370
Overall Length
7.6860 in
Depth of Cut
0.0490 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4171167
- Zoro #
- G3800472
- UPC #
- 4021169589959
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M370
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Trigon
- Rake
- -11 Degrees Axial, 9 Degrees Radial
- Shank Type - Machining
- Straight
- Insert Style
- WOEJ-MH
- ISO Number
- M370D150Z03C125WO08L800
- Insert Inscribed Circle
- 0.3069 in
- Features
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
- Compatible Hardware
- Insert Screw M3x0.5 x 9, Torx DT-9
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- ANSI Code
- M370D150Z03C125WO08L800
- Max. Speed
- 34,500 RPM
- Number of Inserts
- 3
- Cutting Application
- 3D Profiling, Face Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
- Insert Holding Type
- Screw
Dimensions
- Overall Length
- 7.6860 in
- Depth of Cut
- 0.0490 in
- Shank Dia.
- 1-1/4 in
- Insert Size
- WOEJ080412SRMH
- Max. Cutting Dia.
- 1-1/2 in
- Head Dia.
- 1-1/2 in
- Neck Dia.
- 1.1960 in
- Head Projection Length
- 1-1/2 in
- Shank Length
- 6.1860 in
- Wire Rope Length
- 7.6860 in
- Length
- 7.6860 in
- Fits Chest Size
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/2 in, Depth of Cut 0.0490 in, Shank Dia. 1-1/4 in, Overall Length 7.6860 in, ANSI Code M370D150Z03C125WO08L800, Compatible Hardware Insert Screw M3x0.5 x 9, Torx DT-9, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.