Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M370 Series, High Speed Steel, 1.25mm Depth of Cut
- Mfr # 4008277
- Zoro # G3798199
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Series
M370
Overall Length
50.00mm
Depth of Cut
1.25mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4008277
- Zoro #
- G3798199
- UPC #
- 4021169647192
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- M370
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Trigon
- Rake
- -11.8 Degrees Radial, -11 Degrees Axial
- Insert Holding Type
- Screw
- Max. Speed
- 24,900 RPM
- Coolant Fed
- Coolant Through
- Number of Inserts
- 6
- ANSI Code
- M370D066Z06WO08
- Features
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
- Compatible Hardware
- Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 9 IP9, SHCS M12 1.75P x 30, SHCS with Coolant Groove
- Insert Style
- WOEJ SRMH
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
- ISO Number
- M370D066Z06WO08
Dimensions
- Overall Length
- 50.00mm
- Depth of Cut
- 1.25mm
- Insert Size
- 80412
- Max. Cutting Dia.
- 66.00mm
- Arbor Dia.
- 27.00mm
- Hub Outside Dia.
- 60.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 66.00mm, Depth of Cut 1.25mm, Overall Length 50.00mm, ANSI Code M370D066Z06WO08, Compatible Hardware Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 9 IP9, SHCS M12 1.75P x 30, SHCS with Coolant Groove, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.