Indexable Profiling End Mill, M370 Series, High Speed Steel, 1.25mm Depth of Cut
- Mfr # 4170921
- Zoro # G3782245
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Series
M370
Overall Length
300.00mm
Depth of Cut
1.25mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4170921
- Zoro #
- G3782245
- UPC #
- 4021169597046
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M370
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Trigon
- Rake
- -11 Degrees Axial, -13 Degrees Radial
- Insert Holding Type
- Screw
- Insert Inscribed Circle
- 7.79mm
- Max. Speed
- 38,700 RPM
- Insert Style
- WOEJ-MH
- ISO Number
- M370D032Z03A32WO08L300
- Compatible Hardware
- Insert Screw M3x0.5 x 9, Torx DT-9
- Shank Type - Machining
- Straight
- Coolant Fed
- Coolant Through
- Features
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
- ANSI Code
- M370D032Z03A32WO08L300
- Cutting Application
- 3D Profiling, Face Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
- Number of Inserts
- 3
- Number of Coolant Holes
- 2
Dimensions
- Overall Length
- 300.00mm
- Depth of Cut
- 1.25mm
- Insert Size
- WOEJ080412SRMH
- Shank Dia.
- 32.00mm
- Max. Cutting Dia.
- 32.00mm
- Neck Dia.
- 29.00mm
- Shank Length
- 260.00mm
- Head Projection Length
- 40.00mm
- Head Dia.
- 32.00mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
- Fits Chest Size
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 32.00mm, Depth of Cut 1.25mm, Shank Dia. 32.00mm, Overall Length 300.00mm, ANSI Code M370D032Z03A32WO08L300, Compatible Hardware Insert Screw M3x0.5 x 9, Torx DT-9, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.