Shop WIDIA

Indexable Face Mill, VSM17 Series, High Speed Steel, 15.60mm Depth of Cut

  • Mfr # 5988027
  • Zoro # G3792669

product price: 
$
1,385.99
/ea
Free Shipping & Returns

Key Features

Series
VSM17
Overall Length
2 in
Depth of Cut
15.60mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5988027
Zoro #
G3792669
UPC #
4056544114723
Country of Origin
Germany

Dimensions

Overall Length
2 in
Depth of Cut
15.60mm
Insert Size
1704
Arbor Dia.
1-1/2 in
Hub Outside Dia.
85.70mm
Wire Rope Length
2 in
Length
2 in
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 0 Degrees Capability

Details

Item
Indexable Face Mill
Series
VSM17
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Number of Flutes
12
Type
Face Mill
Rake
-3.4 Degrees Radial, 16 Degrees Axial
ANSI Code
VSM17D600Z12S150XD17
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 0 Degrees Capability
Number of Inserts
12
Insert Holding Type
Screw
Max. Speed
13,700 RPM
Coolant Fed
Coolant Through
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Insert Style
XD.T PE R
Side Cutting Edge Angle
0 Degrees
Compatible Hardware
Coolant Screw Assembly, Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
ISO Number
VSM17D600Z12S150XD17
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Face Mill, Arbor Dia. 1-1/2 in, Depth of Cut 15.60mm, ANSI Code VSM17D600Z12S150XD17, Compatible Hardware Coolant Screw Assembly, Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.