Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M390 Series, High Speed Steel, 2.5200 in Depth of Cut
- Mfr # 2021422
- Zoro # G3800789
product price:Â
$
2,497.99
/ea
Free Shipping & Returns
Key Features
Series
M390
Overall Length
8.1500 in
Depth of Cut
2.5200 in
Material - Machining
High Speed Steel
Insert Size
1204
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021422
- Zoro #
- G3800789
- UPC #
- 4021169169274
- Country of Origin
- Mexico
- Item
- Indexable Profiling End Mill
- Series
- M390
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Square
- Rake
- -9 Degrees Radial, 8 Degrees Axial
- ANSI Code
- 12393041200
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End
- Features
- Four Cutting Edges per Insert, Positive Helix for High Productivity, Replaceable End Cap
- Shank Type - Machining
- Taper
- Toolholder Style
- SD1204
- Insert Holding Type
- Screw
- Max. Speed
- 14,000 RPM
- Coolant Fed
- Coolant Through
- Insert Style
- SDMT PDR
- ISO Number
- 12393041200
- Compatible Hardware
- Insert Screw M3.5x0.6 x 8.9 T15, M390 Helical Mill D50 0 Z3, Socket Head Cap Screw, Torx Wrench
Dimensions
- Overall Length
- 8.1500 in
- Depth of Cut
- 2.5200 in
- Insert Size
- 1204
- Shank Dia.
- 2-3/4 in
- Taper Shank Size
- DV50
- Head Projection Length
- 3.2280 in
- Shank Length
- 4.1260 in
- Min. Cutting Dia.
- 1-31/32 in
- Wire Rope Length
- 8.1500 in
- Length
- 8.1500 in
- Fits Chest Size
- Four Cutting Edges per Insert, Positive Helix for High Productivity, Replaceable End Cap
Description
Indexable Profiling End Mill, Depth of Cut 2.5200 in, Shank Dia. 2-3/4 in, Overall Length 8.1500 in, ANSI Code 12393041200, Compatible Hardware Insert Screw M3.5x0.6 x 8.9 T15, M390 Helical Mill D50 0 Z3, Socket Head Cap Screw, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.