Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M390 Series, High Speed Steel, 3.3460 in Depth of Cut
- Mfr # 2021423
- Zoro # G3801775
product price:Â
$
2,913.99
/ea
Free Shipping & Returns
Key Features
Series
M390
Overall Length
9.1340 in
Depth of Cut
3.3460 in
Material - Machining
High Speed Steel
Shank Dia.
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021423
- Zoro #
- G3801775
- UPC #
- 4021169169236
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- M390
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Square
- Rake
- -9 Degrees Radial, 8 Degrees Axial
- Compatible Hardware
- Insert Screw M3.5x0.6 x 8.9 T15, M390 Helical Mill D50 0 Z3, Socket Head Cap Screw, Torx Wrench
- Insert Holding Type
- Screw
- Features
- Four Cutting Edges per Insert, Positive Helix for High Productivity, Replaceable End Cap
- Shank Type - Machining
- Taper
- Coolant Fed
- Coolant Through
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End
- ANSI Code
- 12393041400
- Max. Speed
- 12,000 RPM
- ISO Number
- 12393041400
- Toolholder Style
- SD1204
- Insert Style
- SDMT PDR
Dimensions
- Overall Length
- 9.1340 in
- Depth of Cut
- 3.3460 in
- Shank Dia.
- 2-3/4 in
- Insert Size
- 1204
- Min. Cutting Dia.
- 2.4800 in
- Taper Shank Size
- DV50
- Shank Length
- 4.1260 in
- Head Projection Length
- 4.2130 in
- Wire Rope Length
- 9.1340 in
- Length
- 9.1340 in
- Fits Chest Size
- Four Cutting Edges per Insert, Positive Helix for High Productivity, Replaceable End Cap
Description
Indexable Profiling End Mill, Depth of Cut 3.3460 in, Shank Dia. 2-3/4 in, Overall Length 9.1340 in, ANSI Code 12393041400, Compatible Hardware Insert Screw M3.5x0.6 x 8.9 T15, M390 Helical Mill D50 0 Z3, Socket Head Cap Screw, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.