Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VSM17 Series, 1.2500" Max Cut Dia, High Speed Steel
- Mfr # 5988029
- Zoro # G3792370
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Cutting Dia.
1.2500"
Overall Length
4 in
Number of Inserts Required
3
Depth of Cut
0.6410 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5988029
- Zoro #
- G3792370
- UPC #
- 4056544114921
- Country of Origin
- United States
- Item
- Indexable Square Shoulder End Mill
- Series
- VSM17
- Number of Inserts Required
- 3
- Material - Machining
- High Speed Steel
- Shank Shape
- Weldon
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Weldon Flat
- Insert Style
- XD.T PE R
- Side Cutting Edge Angle
- 0 Degrees
- ISO Number
- VSM17D125Z03W125XD17
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Insert Holding Type
- Screw
- Rake
- -7.8 Degrees Radial, 7.5 Degrees Axial
- ANSI Code
- VSM17D125Z03W125XD17
- Compatible Hardware
- Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
- Number of Inserts
- 3
- Max. Speed
- 34,700 RPM
- Coolant Fed
- Coolant Through
- Toolholder Style
- XDPT17
- Number of Coolant Holes
- 1
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Number of Flutes
- 3
Dimensions
- Cutting Dia.
- 1.2500"
- Overall Length
- 4 in
- Depth of Cut
- 0.6410 in
- Shank Dia.
- 1-1/4 in
- Insert Size
- 1704
- Shank Length
- 2.2800 in
- Head Projection Length
- 1.7200 in
- Neck Dia.
- 1.0930 in
- Min. Cutting Dia.
- 1-1/4 in
- Max. Cutting Dia.
- 1 1/4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Weldon Flat, Overall Length 4 in, ANSI Code VSM17D125Z03W125XD17, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.