Indexable Profiling End Mill, M660 Series, High Speed Steel, 8.00mm Depth of Cut
- Mfr # 2003593
- Zoro # G3803525
product price:Â
$
1,124.99
/ea
Free Shipping & Returns
Key Features
Series
M660
Overall Length
50.00mm
Depth of Cut
8.00mm
Material - Machining
High Speed Steel
Insert Size
1505
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2003593
- Zoro #
- G3803525
- UPC #
- 4021169021541
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50.00mm
- Depth of Cut
- 8.00mm
- Insert Size
- 1505
- Max. Cutting Dia.
- 116.90mm
- Arbor Dia.
- 32.00mm
- Hub Outside Dia.
- 78.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- Four Cutting Edges, Strong Tool Body Design, Thick Inserts for Reliability
Details
- Item
- Indexable Profiling End Mill
- Series
- M660
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Square
- Compatible Hardware
- Insert Screw M4.5x0.75 x 11 T20
- Coolant Fed
- Non-Coolant Through
- Cutting Application
- Face Milling, Side and Face Milling
- Insert Holding Type
- Screw
- ANSI Code
- 12396215000
- Max. Speed
- 8,900 RPM
- ISO Number
- 12396215000
- Insert Style
- SN
- Features
- Four Cutting Edges, Strong Tool Body Design, Thick Inserts for Reliability
- Number of Inserts
- 7
Description
Indexable Profiling End Mill, Max. Cutting Dia. 116.90mm, Depth of Cut 8.00mm, Overall Length 50.00mm, ANSI Code 12396215000, Compatible Hardware Insert Screw M4.5x0.75 x 11 T20, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.