Shop WIDIA

Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 10.00mm Depth of Cut

  • Mfr # 6425573
  • Zoro # G3794014

product price: 
$
568.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-10
Overall Length
89.00mm
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Shank Dia.
25.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6425573
Zoro #
G3794014
UPC #
4059782480780
Country of Origin
Multiple

Dimensions

Overall Length
89.00mm
Depth of Cut
10.00mm
Shank Dia.
25.00mm
Insert Size
100408
Min. Cutting Dia.
25.00mm
Shank Length
57.00mm
Head Projection Length
32.00mm
Wire Rope Length
89.00mm
Length
89.00mm
Fits Chest Size
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks Available

Details

Item
Indexable Profiling End Mill
Series
VSM490-10
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
90 Degrees Rectangle Mill
Rake
-16.5 Degrees Radial, -8 Degrees Axial
Insert Style
XNGU SRMM
Side Cutting Edge Angle
90 Degrees
Compatible Hardware
Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9
Features
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks Available
Cutting Application
Face Milling, Side/Shoulder Milling: Square End
ANSI Code
VSM490D025Z04B25XN10
ISO Number
VSM490D025Z04B25XN10
Max. Speed
34,300 RPM
Toolholder Style
XN10
Shank Type - Machining
Weldon Flat
Number of Inserts
4
Insert Holding Type
Screw
Coolant Fed
Coolant Through
Number of Coolant Holes
2

Description

Indexable Profiling End Mill, Depth of Cut 10.00mm, Shank Dia. 25.00mm, Overall Length 89.00mm, ANSI Code VSM490D025Z04B25XN10, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.