Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M680 Series, High Speed Steel, 14.00mm Depth of Cut
- Mfr # 2003475
- Zoro # G3799352
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Series
M680
Overall Length
96.00mm
Depth of Cut
14.00mm
Material - Machining
High Speed Steel
Shank Dia.
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2003475
- Zoro #
- G3799352
- UPC #
- 4021169022913
- Country of Origin
- India
- Item
- Indexable Profiling End Mill
- Series
- M680
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 80 Degrees Parallelogram
- Rake
- -8 Degrees Radial, 4 Degrees Axial
- Number of Coolant Holes
- 1
- ANSI Code
- 12396922600
- Coolant Fed
- Coolant Through
- Max. Speed
- 17,600 RPM
- Shank Type - Machining
- Weldon Flat
- Insert Holding Type
- Screw
- Number of Inserts
- 2
- Insert Style
- XPNT
- Compatible Hardware
- Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench
- Toolholder Style
- XP1604
- Features
- Excellent Selection of Grades and Geometries, Strong Insert Offering High Reliability
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End
- ISO Number
- 12396922600
Dimensions
- Overall Length
- 96.00mm
- Depth of Cut
- 14.00mm
- Shank Dia.
- 25.00mm
- Insert Size
- 1604
- Head Projection Length
- 39.00mm
- Min. Cutting Dia.
- 25.00mm
- Shank Length
- 57.00mm
- Wire Rope Length
- 96.00mm
- Length
- 96.00mm
- Fits Chest Size
- Excellent Selection of Grades and Geometries, Strong Insert Offering High Reliability
Description
Indexable Profiling End Mill, Depth of Cut 14.00mm, Shank Dia. 25.00mm, Overall Length 96.00mm, ANSI Code 12396922600, Compatible Hardware Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.