Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M680 Series, High Speed Steel, 14.00mm Depth of Cut
- Mfr # 2003517
- Zoro # G3799492
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Series
M680
Overall Length
63.00mm
Depth of Cut
14.00mm
Material - Machining
High Speed Steel
Shank Dia.
28.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2003517
- Zoro #
- G3799492
- UPC #
- 4021169022401
- Country of Origin
- Japan
- Item
- Indexable Profiling End Mill
- Series
- M680
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 80 Degrees Parallelogram
- ISO Number
- 12396933000
- ANSI Code
- 12396933000
- Features
- Excellent Selection of Grades and Geometries, Strong Insert Providing High Reliability
- Compatible Hardware
- Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench
- Insert Style
- XPNT
- Insert Holding Type
- Screw
- Number of Coolant Holes
- 2
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End
- Coolant Fed
- Coolant Through
- Toolholder Style
- XP1604
- Max. Speed
- 7,800 RPM
- Number of Inserts
- 3
- Shank Type - Machining
- Threaded
Dimensions
- Overall Length
- 63.00mm
- Depth of Cut
- 14.00mm
- Shank Dia.
- 28.00mm
- Insert Size
- 1604
- Connection Size
- M16
- Min. Cutting Dia.
- 32.00mm
- Shank Length
- 23.00mm
- Head Projection Length
- 40.00mm
- Wire Rope Length
- 63.00mm
- Length
- 63.00mm
- Fits Chest Size
- Excellent Selection of Grades and Geometries, Strong Insert Providing High Reliability
Description
Indexable Profiling End Mill, Depth of Cut 14.00mm, Shank Dia. 28.00mm, Overall Length 63.00mm, ANSI Code 12396933000, Compatible Hardware Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench, Connection Size M16, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.