Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, High Speed Steel, 0.0236 in Depth of Cut
- Mfr # 4145101
- Zoro # G3804155
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
5-1/4 in
Depth of Cut
0.0236 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4145101
- Zoro #
- G3804155
- UPC #
- 4021169791741
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Shank Type - Machining
- Straight
- Number of Inserts
- 1
- Features
- Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
- ANSI Code
- M270TD037C037L525
- ISO Number
- M270TD037C037L525
- Insert Style
- M270HF
- Compatible Hardware
- Insert Screw M3x0.5 x 8.4 T9, Torx Wrench
- Coolant Fed
- Coolant Through
- Max. Speed
- 57,000 RPM
- Insert Holding Type
- Screw
Dimensions
- Overall Length
- 5-1/4 in
- Depth of Cut
- 0.0236 in
- Shank Dia.
- 9.53mm
- Insert Size
- M270HF0375
- Head Dia.
- 3/8 in
- Head Projection Length
- 3/4 in
- Max. Cutting Dia.
- 3/8 in
- Shank Length
- 114.30mm
- Wire Rope Length
- 5-1/4 in
- Length
- 5-1/4 in
- Fits Chest Size
- Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3/8 in, Depth of Cut 0.0236 in, Shank Dia. 9.53mm, Overall Length 5-1/4 in, ANSI Code M270TD037C037L525, Compatible Hardware Insert Screw M3x0.5 x 8.4 T9, Torx Wrench, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.