Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M680 Series, High Speed Steel, 9.50mm Depth of Cut
- Mfr # 2223034
- Zoro # G3782491
product price:Â
$
678.99
/ea
Free Shipping & Returns
Key Features
Series
M680
Overall Length
100.00mm
Depth of Cut
9.50mm
Material - Machining
High Speed Steel
Shank Dia.
32.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2223034
- Zoro #
- G3782491
- UPC #
- 4021169175657
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M680
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 85 Degrees Parallelogram
- Rake
- -11 Degrees Radial, 6 Degrees Axial
- ANSI Code
- 12396925000
- Insert Holding Type
- Screw
- Toolholder Style
- AO10T3
- Compatible Hardware
- Insert Screw M3x0.5 x 8 T9, Torx Wrench
- Shank Type - Machining
- Weldon Flat
- Number of Inserts
- 5
- Max. Speed
- 16,000 RPM
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- ISO Number
- 12396925000
- Features
- Small Yet Strong Insert
- Insert Style
- AONTmm
Dimensions
- Overall Length
- 100.00mm
- Depth of Cut
- 9.50mm
- Shank Dia.
- 32.00mm
- Insert Size
- 10T308
- Min. Cutting Dia.
- 32.00mm
- Shank Length
- 60.00mm
- Head Projection Length
- 40.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
- Fits Chest Size
- Small Yet Strong Insert
Description
Indexable Profiling End Mill, Depth of Cut 9.50mm, Shank Dia. 32.00mm, Overall Length 100.00mm, ANSI Code 12396925000, Compatible Hardware Insert Screw M3x0.5 x 8 T9, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.