Shop WIDIA
See all product information
Create Account
Indexable Face Mill, M200 Series, 0.1170 in Depth of Cut
- Mfr # 5068403
- Zoro # G3798171
product price:Â
$
666.99
/ea
Free Shipping & Returns
Key Features
Series
M200
Overall Length
2 in
Depth of Cut
0.1170 in
Cutting Direction
Right Hand
Insert Size
1204
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5068403
- Zoro #
- G3798171
- UPC #
- 4059782008144
- Country of Origin
- United States
- Item
- Indexable Face Mill
- Series
- M200
- Cutting Direction
- Right Hand
- Number of Inserts
- 5
- Insert Shape
- Round
- Cutting Application
- 3D Profiling, Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Insert Style
- RN J
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw
- Max. Speed
- 31,080 RPM
- ISO Number
- M200D200Z05S075RN12
- Rake
- -11 Degrees Radial, -7 Degrees Axial
- Features
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
- Compatible Hardware
- 3/8"-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 T15, Screw 3/8"-24 x 1 in LG Coolant G, Torx Wrench TX15
- ANSI Code
- M200D200Z05S075RN12
Dimensions
- Overall Length
- 2 in
- Depth of Cut
- 0.1170 in
- Insert Size
- 1204
- Arbor Dia.
- 3/4 in
- Hub Outside Dia.
- 1-3/4 in
- Max. Cutting Dia.
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.1170 in, ANSI Code M200D200Z05S075RN12, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 T15, Screw 3/8 In.-24 x 1 in LG Coolant G, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.