Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M6800 Series, High Speed Steel, 6.00mm Depth of Cut
- Mfr # 3577814
- Zoro # G3801391
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Series
M6800
Overall Length
110.00mm
Depth of Cut
6.00mm
Material - Machining
High Speed Steel
Shank Dia.
20.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3577814
- Zoro #
- G3801391
- UPC #
- 4021169762635
- Country of Origin
- Mexico
- Item
- Indexable Profiling End Mill
- Series
- M6800
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 80 Degrees Parallelogram
- Rake
- -10.4 Degrees Radial, 16.3 Degrees Axial
- Features
- Excellent Surface Finish, Ramping Capability
- Number of Inserts
- 5
- Compatible Hardware
- Insert Screw M2x0.4 x 4.1 T6, Torx Driver
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- ISO Number
- 12396442400
- Insert Style
- BDMT
- Max. Speed
- 40,200 RPM
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 90 Degrees
- Shank Type - Machining
- Straight
- Toolholder Style
- BD0703
- ANSI Code
- 12396442400
- Insert Holding Type
- Screw
Dimensions
- Overall Length
- 110.00mm
- Depth of Cut
- 6.00mm
- Shank Dia.
- 20.00mm
- Insert Size
- 703
- Head Projection Length
- 20.20mm
- Shank Length
- 89.80mm
- Min. Cutting Dia.
- 20.00mm
- Wire Rope Length
- 110.00mm
- Length
- 110.00mm
- Fits Chest Size
- Excellent Surface Finish, Ramping Capability
Description
Indexable Profiling End Mill, Depth of Cut 6.00mm, Shank Dia. 20.00mm, Overall Length 110.00mm, ANSI Code 12396442400, Compatible Hardware Insert Screw M2x0.4 x 4.1 T6, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.