Shop WIDIA

Indexable Profiling End Mill, SuperFeed Series, High Speed Steel, 6.35mm Depth of Cut

  • Mfr # 5363252
  • Zoro # G3796613

product price: 
$
783.99
/ea
Free Shipping & Returns

Key Features

Series
SuperFeed
Overall Length
100.00mm
Depth of Cut
6.35mm
Material - Machining
High Speed Steel
Insert Size
100031
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5363252
Zoro #
G3796613
UPC #
4050839456642
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Depth of Cut
6.35mm
Insert Size
100031
Shank Dia.
20.00mm
Head Projection Length
40.00mm
Min. Cutting Dia.
25.00mm
Wire Rope Length
100.00mm
Length
100.00mm
Fits Chest Size
+/-3 micron Axial Adjustment Range, Easy Setup in a Simple System Design, Modified Standards Available, Through Coolant Capability

Details

Item
Indexable Profiling End Mill
Series
SuperFeed
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Dov-Lok 90
Compatible Hardware
Differential Screw 10-32 x 500, Superfeed Adjust Screw 10-32, Superfeed Barrel Wedge 10-32 l
ANSI Code
WSSEM02502RH
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Cutting Application
Face Milling, Side/Shoulder Milling: Square End
Insert Style
EDR
Number of Inserts
2
ISO Number
WSSEM02502RH
Features
+/-3 micron Axial Adjustment Range, Easy Setup in a Simple System Design, Modified Standards Available, Through Coolant Capability
Insert Holding Type
Wedge Clamp Before Insert
Max. Speed
35,800 RPM

Description

Indexable Profiling End Mill, Depth of Cut 6.35mm, Shank Dia. 20.00mm, Overall Length 100.00mm, ANSI Code WSSEM02502RH, Compatible Hardware Differential Screw 10-32 x 500, Superfeed Adjust Screw 10-32, Superfeed Barrel Wedge 10-32 l, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.