Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 16.30mm Depth of Cut
- Mfr # 5988092
- Zoro # G3785949
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Overall Length
64.50mm
Depth of Cut
16.30mm
Material - Machining
High Speed Steel
Shank Dia.
29.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5988092
- Zoro #
- G3785949
- UPC #
- 4056544117526
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM17
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- -7.8 Degrees Radial, 7.5 Degrees Axial
- Number of Inserts
- 3
- Side Cutting Edge Angle
- 90 Degrees
- Compatible Hardware
- Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Insert Style
- XD.T PE R
- Insert Holding Type
- Screw
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- Max. Speed
- 34,700 RPM
- ANSI Code
- VSM17D032Z03M16XD17
- Toolholder Style
- XDPT17
- Shank Type - Machining
- Threaded
- ISO Number
- VSM17D032Z03M16XD17
Dimensions
- Overall Length
- 64.50mm
- Depth of Cut
- 16.30mm
- Shank Dia.
- 29.00mm
- Insert Size
- 1704
- Min. Cutting Dia.
- 32.00mm
- Connection Size
- M16
- Shank Length
- 24.50mm
- Head Projection Length
- 40.00mm
- Wire Rope Length
- 64.50mm
- Length
- 64.50mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 16.30mm, Shank Dia. 29.00mm, Overall Length 64.50mm, ANSI Code VSM17D032Z03M16XD17, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Connection Size M16, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.