Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, Carbide
- Mfr # 2424550
- Zoro # G3801251
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
140.00mm
Material - Machining
Carbide
Cutting Direction
Right Hand
Insert Size
M270B.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2424550
- Zoro #
- G3801251
- UPC #
- 4021169151170
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Insert Shape
- Ball Nose
- Shank Type - Machining
- Straight
- ISO Number
- M270BD010A12L140C
- Insert Style
- M270B
- Number of Inserts
- 1
- ANSI Code
- M270BD010A12L140C
- Features
- Rough, Semi-Finishing and Finishing with One System, Through Tool Coolant
- Compatible Hardware
- Insert Screw M3x0.5 x 8.4 T9, Torx Wrench
- Max. Speed
- 57,000 RPM
- Insert Holding Type
- Screw
- Coolant Fed
- Coolant Through
- Cutting Application
- 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
Dimensions
- Overall Length
- 140.00mm
- Insert Size
- M270B.10
- Shank Dia.
- 12.00mm
- Head Dia.
- 10.00mm
- Shank Length
- 98.00mm
- Max. Cutting Dia.
- 10.00mm
- Head Projection Length
- 45.00mm
- Wire Rope Length
- 140.00mm
- Length
- 140.00mm
- Fits Chest Size
- Rough, Semi-Finishing and Finishing with One System, Through Tool Coolant
Description
Indexable Profiling End Mill, Max. Cutting Dia. 10.00mm, Shank Dia. 12.00mm, Overall Length 140.00mm, ANSI Code M270BD010A12L140C, Compatible Hardware Insert Screw M3x0.5 x 8.4 T9, Torx Wrench, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.