Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VHSC Series, High Speed Steel, 16.00mm Depth of Cut
- Mfr # 6425449
- Zoro # G3793542
product price:Â
$
1,404.99
/ea
Free Shipping & Returns
Key Features
Series
VHSC
Overall Length
133.00mm
Depth of Cut
16.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425449
- Zoro #
- G3793542
- UPC #
- 4059782472204
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- VHSC
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 89.27 Degrees Parallelogram
- Rake
- -11 Degrees Radial, 7 Degrees Axial
- Features
- Number of Coolant Holes
- 3
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Number of Inserts
- 3
- Max. Speed
- 41,500 RPM
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Taper
- Compatible Hardware
- DP5009A, Torx Plus Drive Wrench
- ISO Number
- VHSC032Z03HSK63XD16
- Insert Holding Type
- Screw
- ANSI Code
- VHSC032Z03HSK63XD16
- Insert Style
- XDET FRALP
- Toolholder Style
- XD16
Dimensions
- Overall Length
- 133.00mm
- Depth of Cut
- 16.00mm
- Shank Dia.
- 63.00mm
- Insert Size
- 16M508
- Taper Shank Size
- HSK-63A
- Shank Length
- 32.00mm
- Head Projection Length
- 75.00mm
- Min. Cutting Dia.
- 32.00mm
- Neck Dia.
- 28.87mm
- Wire Rope Length
- 133.00mm
- Length
- 133.00mm
- Fits Chest Size
Description
Indexable Profiling End Mill, Depth of Cut 16.00mm, Shank Dia. 63.00mm, Overall Length 133.00mm, ANSI Code VHSC032Z03HSK63XD16, Compatible Hardware DP5009A, Torx Plus Drive Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.