Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.38mm Depth of Cut
- Mfr # 5416316
- Zoro # G3784661
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
40.00mm
Depth of Cut
11.38mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416316
- Zoro #
- G3784661
- UPC #
- 4050839636457
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -5.717 Degrees Radial, 11 Degrees Axial
- Insert Holding Type
- Screw
- ANSI Code
- VSM11D040Z04S016XD11
- Compatible Hardware
- Cylindrical Screw DIN912 M8x25, Insert Screw M2.5x0.45 x 5.9 T8, SHCS with Coolant Groove, Torx Wrench TX8
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 90 Degrees Capability
- Coolant Fed
- Coolant Through
- Number of Inserts
- 4
- Side Cutting Edge Angle
- 90 Degrees
- Max. Speed
- 22,600 RPM
- Insert Style
- XD.T PD R
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- ISO Number
- VSM11D040Z04S016XD11
Dimensions
- Overall Length
- 40.00mm
- Depth of Cut
- 11.38mm
- Insert Size
- 110408
- Arbor Dia.
- 16.00mm
- Hub Outside Dia.
- 37.00mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 90 Degrees Capability
Description
Indexable Profiling End Mill, Depth of Cut 11.38mm, Overall Length 40.00mm, ANSI Code VSM11D040Z04S016XD11, Compatible Hardware Cylindrical Screw DIN912 M8x25, Insert Screw M2.5x0.45 x 5.9 T8, SHCS with Coolant Groove, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.