Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.44mm Depth of Cut

  • Mfr # 5416992
  • Zoro # G3796351
product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Series
VSM11
Overall Length
62.60mm
Depth of Cut
11.44mm
Material - Machining
High Speed Steel
Shank Dia.
29.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5416992
Zoro #
G3796351
UPC #
4050839651399
Country of Origin
United States

Dimensions

Overall Length
62.60mm
Depth of Cut
11.44mm
Shank Dia.
29.00mm
Insert Size
110408
Head Projection Length
38.10mm
Connection Size
M16
Min. Cutting Dia.
31.75mm
Shank Length
24.50mm
Wire Rope Length
62.60mm
Length
62.60mm
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Details

Item
Indexable Profiling End Mill
Series
VSM11
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
75 Degrees Parallelogram
Rake
-6.717 Degrees Radial, 9.6 Degrees Axial
ISO Number
VSM11D125Z04M16XD11
Side Cutting Edge Angle
0 Degrees
Insert Holding Type
Screw
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Max. Speed
25,900 RPM
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Shank Type - Machining
Threaded
Toolholder Style
XDPT11
Number of Coolant Holes
1
ANSI Code
VSM11D125Z04M16XD11
Compatible Hardware
Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
Coolant Fed
Coolant Through
Insert Style
XD.T PD R
Number of Inserts
4

Description

Indexable Profiling End Mill, Depth of Cut 11.44mm, Shank Dia. 29.00mm, Overall Length 62.60mm, ANSI Code VSM11D125Z04M16XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Connection Size M16, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.