Circular Mill for Triangular Inserts, Steel, 23mm Min Diameter
- Mfr # 217400 25L
- Zoro # G716129498
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Overall Length
116 mm
Material - Machining
Steel
Shank Dia.
16 mm
Application For Type of Drilling
Blind hole and through hole
Hole Dia.
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 217400 25L
- Zoro #
- G716129498
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 116 mm
- Shank Dia.
- 16 mm
- Hole Dia.
- 14 mm
- Max. Cutting Depth
- 3.45 mm
- Smallest Hole Diameter
- 23 mm
- Internal Diameter
- 16 mm
Details
- Item
- Circular mills
- Material - Machining
- Steel
- Application For Type of Drilling
- Blind hole and through hole
- Coolant Through
- Yes
- Application
- Internal and external
- For Insert Type
- 1
- Shank Type
- Weldon
- Tool Exchange
- PowerCard
- Type
- 25L
- Overhang
- 67.5 mm
Description
Version: No. 217400 sizes 8 and 11 as well as No. 217405 size 11L without internal cooling. Tool exchange: PowerCard Through-coolant: yes for insert type: 01 smallest holeD: 23 mm Internald1: 16 mm maximum cutting depth Smax: 3.45 mm Overhang L1: 67.5 mm Overall length Ltot: 116 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.